Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gates Serpentine Belt, K040476RPM K040476RPM

Serpentine Belt, K040476RPM (Discontinued)

  • Mfr # K040476RPM
  • Zoro # G6751943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K040476RPM
Zoro #
G6751943
UPC #
770075672111
Country of Origin
United States

Dimensions

Top Width (in)
0.56
Effective Length (in)
47.61

Details

Number of Ribs
4
Color
Black
Cross-Section
K
Outside Circumference (in)
48.13
Grade Type
Built for Performance
Item
Serpentine Belt
Material
EPDM
Cord Material
Aramid
Features
Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability
Type
High Performance Automotive V-Ribbed Belt
Belt Material
EPDM

Description

Racing. Performance. Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, RPM belts feature the most advanced technology:Nylon-fiber reinforced undercord.High-modulus, low stretch aramid or polyester cord.Advanced, exact-fit precision-ground belt profile.Strict OEM dimension specifications.Two layers of adhesion for increased durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.