Zoro Homepage

Serpentine Belt, K060385

  • Mfr # K060385

  • Zoro # G6721992


product price: $23.75
/ea

Key Features

Effective Length (in)
38.52
Outside Circumference (in)
39.09
Top Width (in)
0.807
Number of Ribs
6
Cross-Section
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K060385
Zoro #
G6721992
UPC #
072053402476
Country of Origin
United States

Dimensions

Effective Length (in)
38.52
Top Width (in)
0.807

Details

Item
V-Belt
Outside Circumference (in)
39.09
Number of Ribs
6
Cross-Section
K
Cord Material
Polyester
Material
EPDM
Type
Automotive V-Ribbed Belt (Standard)
Belt Material
EPDM
Grade Type
OE Performance
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.Micro-V belts provide peak operating performance while delivering the highest value available.Meets or exceeds all specifications from the Original Equipment Manufacturer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.