
Serpentine Belt, K060563A
Mfr # K060563A
Zoro # G6806403
product price: $43.45
/eaKey Features
Outside Circumference (in)
56.75
Effective Length (in)
56.26
Top Width (in)
0.807
Number of Ribs
6
Cross-Section
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K060563A
Zoro #
G6806403
UPC #
770075735557
Country of Origin
United States
Dimensions
Effective Length (in)
56.26
Top Width (in)
0.807
Details
Outside Circumference (in)
56.75
Number of Ribs
6
Cross-Section
K
Item
V-Belt
Grade Type
OE Exact
Type
Automotive V-Ribbed Belt (Standard)
Features
Reduces noise, vibration and harshness; Aramid tensile cord provide long belt life
Cord Material
Aramid
Belt Material
EPDM
Material
EPDM
Description
Gates, the leader in automotive Serpentine belt drive systems, collaborates with OE manufacturers globally to continually evolve the performance and durability of belt drives. Certain vehicle engines require specific belt constructions, such as aramid tensile cord, to provide long belt life, and eliminate noise and vibration that are inherent on these drives. Utilizing this same technology for the Aftermarket, Gates offers aramid cord belts for specified vehicles.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.