Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gates Serpentine Belt, K060868RPM K060868RPM

Serpentine Belt, K060868RPM (Discontinued)

  • Mfr # K060868RPM
  • Zoro # G6705874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K060868RPM
Zoro #
G6705874
UPC #
770075672616
Country of Origin
United States

Dimensions

Top Width (in)
0.807
Effective Length (in)
86.78

Details

Cross-Section
K
Number of Ribs
6
Outside Circumference (in)
87.345
Color
Black
Cord Material
Aramid
Type
High Performance Automotive V-Ribbed Belt
Features
Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability
Item
Serpentine Belt
Grade Type
Built for Performance
Material
EPDM

Description

Racing. Performance. Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, RPM belts feature the most advanced technology:Nylon-fiber reinforced undercord.High-modulus, low stretch aramid or polyester cord.Advanced, exact-fit precision-ground belt profile.Strict OEM dimension specifications.Two layers of adhesion for increased durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.