Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serpentine Belt, K070735HD

  • Mfr # K070735HD

  • Zoro # G6689503


product price: $50.29
/ea

Key Features

Number of Ribs
7
Effective Length (in)
73.56
Top Width (in)
0.947
Cross-Section
K
Outside Circumference (in)
74.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K070735HD
Zoro #
G6689503
UPC #
72053985825
Country of Origin
United States

Dimensions

Effective Length (in)
73.56
Top Width (in)
0.947

Details

Number of Ribs
7
Cross-Section
K
Outside Circumference (in)
74.125
Type
Automotive V-Ribbed Belt (Heavy Duty)
Belt Material
EPDM
Cord Material
Polyester

Description

Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.