Zoro Homepage

Serpentine Belt, K071045

  • Mfr # K071045

  • Zoro # G6753650


product price: $49.75
/ea

Key Features

Cross-Section
K
Effective Length (in)
104.57
Top Width (in)
0.947
Number of Ribs
7
Outside Circumference (in)
105.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K071045
Zoro #
G6753650
UPC #
072053323726
Country of Origin
Micronesia, Federated States of

Dimensions

Effective Length (in)
104.57
Top Width (in)
0.947

Details

Cross-Section
K
Number of Ribs
7
Item
V-Belt
Outside Circumference (in)
105.14
Grade Type
OE Performance
Type
Automotive V-Ribbed Belt (Standard)
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Material
EPDM
Cord Material
Polyester
Belt Material
EPDM

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.Micro-V belts provide peak operating performance while delivering the highest value available.Meets or exceeds all specifications from the Original Equipment Manufacturer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.