Zoro Homepage

Serpentine Belt, K080661A

  • Mfr # K080661A

  • Zoro # G6835654


product price: $56.15
/ea

Key Features

Top Width (in)
1.092
Cross-Section
K
Outside Circumference (in)
66.75
Effective Length (in)
66.14
Number of Ribs
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080661A
Zoro #
G6835654
UPC #
770075616139
Country of Origin
United States

Dimensions

Top Width (in)
1.092
Effective Length (in)
66.14

Details

Item
V-Belt
Cross-Section
K
Outside Circumference (in)
66.75
Number of Ribs
8
Grade Type
OE Exact
Cord Material
Aramid
Type
Automotive V-Ribbed Belt (Standard)
Material
EPDM
Features
Reduces noise, vibration and harshness; Aramid tensile cord provide long belt life
Belt Material
EPDM

Description

Gates, the leader in automotive Serpentine belt drive systems, collaborates with OE manufacturers globally to continually evolve the performance and durability of belt drives. Certain vehicle engines require specific belt constructions, such as aramid tensile cord, to provide long belt life, and eliminate noise and vibration that are inherent on these drives. Utilizing this same technology for the Aftermarket, Gates offers aramid cord belts for specified vehicles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.