Zoro Homepage

Serpentine Belt, K080723HD

  • Mfr # K080723HD

  • Zoro # G6827622


product price: $55.85
/ea

Key Features

Number of Ribs
8
Effective Length (in)
72.37
Top Width (in)
1.087
Outside Circumference (in)
72.875
Cross-Section
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080723HD
Zoro #
G6827622
UPC #
770075473060
Country of Origin
Micronesia, Federated States of

Dimensions

Effective Length (in)
72.37
Top Width (in)
1.087

Details

Number of Ribs
8
Outside Circumference (in)
72.875
Cross-Section
K
Type
Automotive V-Ribbed Belt (Heavy Duty)
Grade Type
OE Improved
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Item
Serpentine Belt
Cord Material
Polyester
Belt Material
EPDM
Material
EPDM

Description

Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.