Zoro Homepage

Serpentine Kit, 90K-38274H

  • Mfr # 90K-38274H

  • Zoro # G700551458


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Includes
Tensioner, (2) Idlers
Number of Components
4
Number of Belts
1
Outside Circumference (in)
100.58
Number of Tensioners
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90K-38274H
Zoro #
G700551458
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width (in)
0.807

Details

Item
Serpentine Belt Kit
Includes
Tensioner, (2) Idlers
Number of Components
4
Number of Belts
1
Outside Circumference (in)
100.58
Number of Tensioners
1
Number of Idlers
2

Description

Serpentine Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.