Serpentine V-Rib Belt K06 13/16 X 43 3/4 Roadmax Belt, 6K431Ap

  • Mfr # 6K431AP

  • Zoro # G5638852


product price:  $12.49
/ea

Key Features

Profile
Modified Curvilinear
Number of Teeth
146
Belt Width (in)
1.102
Pitch (in)
0.375
Pitch Length (in)
54.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6K431AP
Zoro #
G5638852
UPC #
77007529483
Country of Origin
Unknown

Dimensions

Belt Width (in)
1.102
Pitch Length (in)
54.75

Details

Profile
Modified Curvilinear
Item
Timing Belt
Number of Teeth
146
Pitch (in)
0.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.