Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Coolant Hose, Blue, 1-3/4 in. Dia

  • Mfr # 24828

  • Zoro # G3848595


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Inside Dia. (In.)
1-3/4
Standards
SAE 20R1
Color
Blue
Working Pressure (PSI)
80
Length
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24828
Zoro #
G3848595
UPC #
072053113075
Country of Origin
Viet Nam

Dimensions

Inside Dia. (In.)
1-3/4
Length
3 ft.
Hose Inside Dia.
1 3/4 in
Hose Length
36 in

Details

Standards
SAE 20R1
Color
Blue
Working Pressure (PSI)
80
Item
Silicone Coolant Hose
Temp. Range
-70 Degrees to 350 Degrees F
For Use With
Coolant
Material
Silicone
Hose Tube Material
Silicone
Hose Style
Straight
Hose Cover Material
Silicone
Hose Configuration
Bulk Hose
Hose Elbow Angle
0 Degrees
Max. Working Pressure @ 70 F
80 psi
Hose Color
Blue

Description

Silicone Coolant Hose, Hose Inside Dia. 1 3/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 80 psi, Temp. Range -70 Degrees to 350 Degrees F, Standards SAE 20R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.