Zoro Homepage

Silicone Coolant Hose, Blue, 3 in. Dia

  • Mfr # 24848

  • Zoro # G3848540


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-70 Degrees to 350 Degrees F
Working Pressure (PSI)
50
Color
Blue
Standards
SAE 20R1
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24848
Zoro #
G3848540
UPC #
072053113167
Country of Origin
Viet Nam

Dimensions

Length
3 ft.
Inside Dia. (In.)
3
Hose Length
36 in
Hose Inside Dia.
3 in

Details

Temp. Range
-70 Degrees to 350 Degrees F
Working Pressure (PSI)
50
Color
Blue
Standards
SAE 20R1
Material
Silicone
Item
Silicone Coolant Hose
For Use With
Coolant
Hose Tube Material
Silicone
Hose Elbow Angle
0 Degrees
Hose Cover Material
Silicone
Hose Style
Straight
Hose Configuration
Bulk Hose
Hose Color
Blue
Max. Working Pressure @ 70 F
50 psi

Description

Silicone Coolant Hose, Hose Inside Dia. 3 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 50 psi, Temp. Range -70 Degrees to 350 Degrees F, Standards SAE 20R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.