Zoro Homepage

Socket, HNV-38-NPT-F 3/8 SOCKET POPPET

  • Mfr # 51063110

  • Zoro # G1952558


product price: $35.55
/ea

Key Features

Material
Steel
Inlet
3/8 in NPTF
Max. Flow
13.21 gpm
Outlet
3/8 in Socket
Max. Pressure
4,350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51063110
Zoro #
G1952558
UPC #
725559222269
Country of Origin
United States

Dimensions

Outlet Diameter
3/8 in
Inlet Diameter
3/8 in

Details

Item
Socket Shut-Off
Material
Steel
Inlet
3/8 in NPTF
Max. Flow
13.21 gpm
Outlet
3/8 in Socket
Max. Pressure
4,350 psi
Product Type
Socket Shut-Off
Outlet Gender
Female
Inlet Gender
3/8 in NPTF
Pressure - Maximum
4,350 psi
Flow - Maximum
13.21 gpm

Description

Socket Shut-Off, Max. Pressure 4,350 psi, Max. Flow 13.21 gpm, Inlet 3/8 in NPTF, Outlet 3/8 in Socket, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.