Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, HNV-38-NPT-M 3/8 PLUG POPPET

  • Mfr # 51063190

  • Zoro # G1951596


product price: $14.99
/ea

Key Features

Max. Pressure
4,350 psi
Max. Flow
13.21 gpm
Material
Steel
Inlet
3/8 in NPTF
Outlet
3/8 in Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51063190
Zoro #
G1951596
UPC #
725559222313
Country of Origin
United States

Dimensions

Inlet Diameter
3/8 in
Outlet Diameter
3/8 in

Details

Item
Coupler
Max. Pressure
4,350 psi
Max. Flow
13.21 gpm
Material
Steel
Inlet
3/8 in NPTF
Outlet
3/8 in Plug
Product Type
Coupler
Flow - Maximum
13.21 gpm
Inlet Gender
3/8 in NPTF
Pressure - Maximum
4,350 psi
Outlet Gender
Male

Description

Coupler, Max. Pressure 4,350 psi, Max. Flow 13.21 gpm, Inlet 3/8 in NPTF, Outlet 3/8 in Plug, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.