Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPA4250 Metric Power V-Belts

  • Mfr # 942004250

  • Zoro # G321904176


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.39 in
Reinforcing Cord Material
Polyester
Top Width
0-1/2 in
Material
Smooth
Outside Length
167.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942004250
Zoro #
G321904176
UPC #
072053771190
Country of Origin
Mexico

Dimensions

Thickness
0.39 in
Top Width
0-1/2 in
Outside Length
167.95 in

Details

Reinforcing Cord Material
Polyester
Material
Smooth
V-Belt Section
SPA
Number of Ribs
1

Description

Manufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior flex and stretch resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.