Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPC4750P Predator Single Belts

  • Mfr # 919104750

  • Zoro # G721905544


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
1
Reinforcing Cord Material
Aramid
Outside Length
187.01 in
Top Width
7/8 in
Thickness
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919104750
Zoro #
G721905544
UPC #
770075136453
Country of Origin
Mexico

Dimensions

Outside Length
187.01 in
Top Width
7/8 in
Thickness
0.71 in

Details

Number of Ribs
1
Reinforcing Cord Material
Aramid
V-Belt Section
SPCP
Material
Smooth

Description

Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.