
SPC5600P Predator Single Belts
Mfr # 919105600
Zoro # G821905260
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Top Width
7/8 in
Outside Length
220.47 in
Number of Ribs
1
Reinforcing Cord Material
Aramid
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919105600
Zoro #
G821905260
UPC #
770075136484
Country of Origin
Mexico
Dimensions
Top Width
7/8 in
Outside Length
220.47 in
Thickness
0.71 in
Details
Number of Ribs
1
Reinforcing Cord Material
Aramid
Material
Smooth
V-Belt Section
SPCP
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.