Zoro Homepage

Special Belts B 21/32 in. x 167 in.

  • Mfr # 7049BR

  • Zoro # G010214258


product price: $77.69
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical Section Wrapped V-Belts
V-Belt Section
B
Outside Length
166.75 in
Top Width
21/32 in
Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7049BR
Zoro #
G010214258
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
166.75 in
Top Width
21/32 in
Thickness
0.44 in

Details

V-Belt Type
Classical Section Wrapped V-Belts
V-Belt Section
B
Material
Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.