Zoro Homepage

Splash Guard, 30 in X 24 in, Rubber, Black

  • Mfr # 90333

  • Zoro # G3848489


product price: $48.59
/ea

Key Features

Type
Heavy-Duty Truck
Material
Rubber
Length
30 in
Width
24 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90333
Zoro #
G3848489
UPC #
072053205329
Country of Origin
United States

Dimensions

Length
30 in
Width
24 in
Thickness
3/8 in

Details

Type
Heavy-Duty Truck
Material
Rubber
Item
Splash Guard
Color
Black
Locking Mechanism
No
Application
Universal Fit for HD Trucks and Trailers
Compatible Vehicle Type
Trucks
Vehicle Location
Back, Front

Description

Splash Guard, Compatible Vehicle Type Trucks, Rubber, Vehicle Location Back, Front, Length 30 in, Width 24 in, Thickness 3/8 in, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.