Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Clamp, 32072

  • Mfr # 32072

  • Zoro # G1814212


product price: $4.49
/ea
Sold in multiples of 10 for $44.90

Key Features

Max. Clamp Dia.
5 in
Material
Stainless Steel
Hose Clamp Install Torque
50 IA
Type
Deep Slot Hex-Head
Hose Clamp Band Width
.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32072
Zoro #
G1814212
UPC #
072053021769
Country of Origin
Unknown

Dimensions

Max. Clamp Dia.
5 in
Hose Clamp Band Width
.5 in

Details

Material
Stainless Steel
Hose Clamp Install Torque
50 IA
Type
Deep Slot Hex-Head
Hose Clamp Housing Material
Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.