Stainless Steel Taper-Lock Bushings - English Sizes, SS 1610 .3/4

  • Mfr # SS 1610 .3/4

  • Zoro # G8057807


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Dia.
19.1 mm
Material
Stainless Steel
Keyway Size
5 mm x 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS 1610 .3/4
Zoro #
G8057807
UPC #
72053814613
Country of Origin
United States

Dimensions

Bore Dia.
19.1 mm
Keyway Size
5 mm x 2 mm

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.