This item is Discontinued.

Gates Stainless Steel Taper-Lock Bushings - Metric Sizes, SS 1108 25MM SS 1108 25MM

This item is Discontinued.

Gates

Stainless Steel Taper-Lock Bushings - Metric Sizes, SS 1108 25MM (Discontinued)

Mfr # SS 1108 25MM
Zoro # G8044105
UPC # 72053876581
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS 1108 25MM
Zoro #
G8044105
UPC #
72053876581
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Keyway Size
8 mm x 3.3 mm

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing
Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.