Zoro Homepage

Static Strap, 1 1/16 x 25 In

  • Mfr # 90330

  • Zoro # G6750423


product price: $8.69
/ea

Key Features

Size
1-1/16 x 25 in
Features
Discharges Potentially Dangerous Static Electricity from Equipment when Properly Grounded, up to 100 ohm-cm (Maximum), Resists Weathering, Abrasion and Tearing
Standards
MIL-R3065C
Strap Color
Black
Number of Strap Conductors
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90330
Zoro #
G6750423
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/16 x 25 in
Cord Length - Maximum
25 in
Strap Length - Maximum
25 in

Details

Item
Static Strap
Features
Discharges Potentially Dangerous Static Electricity from Equipment when Properly Grounded, up to 100 ohm-cm (Maximum), Resists Weathering, Abrasion and Tearing
Standards
MIL-R3065C
Strap Color
Black
Number of Strap Conductors
0
Cord Color
Black
Fastening Style
D-Ring
Cord Shape
Straight
Strap Material
Elastic

Description

Static Strap, Size 1-1/16 x 25 In., Specially Compounded Rubber Conducts Static Electricity. Resists Weathering, Abrasion, and Tearing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.