Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Heater HoseStandard

  • Mfr # 28411

  • Zoro # G308642688


product price: $64.61
/ea

Key Features

Inside Dia.
15.9 mm
Length
50 ft
Pressure Rating
60 psi
Temperature Range
-40 to 257°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28411
Zoro #
G308642688
UPC #
072053066319
Country of Origin
United States

Dimensions

Inside Dia.
15.9 mm
Length
50 ft

Details

Pressure Rating
60 psi
Temperature Range
-40 to 257°F
Item
Heater Hose

Description

Gates 28411 Straight Heater HoseStandard

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.