Zoro Homepage

STRAIGHT HOSE

  • Mfr # 24616

  • Zoro # G302176950


product price: $60.25
/ea

Key Features

Pressure Rating
150 psi
Temp. Rating
-40 to 300°F
Inside Dia.
1 in
Construction
2-Ply
Centerline Length (in)
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24616
Zoro #
G302176950
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Inside Dia.
1 in
Centerline Length (in)
36

Details

Pressure Rating
150 psi
Temp. Rating
-40 to 300°F
Construction
2-Ply

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.