Zoro Homepage

STRAIGHT HOSE

  • Mfr # 28348

  • Zoro # G602176933


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Type
Wire Insert
Pressure Rating
40 psi
Inside Dia.
3 in
Temp. Rating
-40 to 257°F
Minimum Bend Radius (in)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28348
Zoro #
G602176933
UPC #
072053177718
Country of Origin
Unknown

Dimensions

Inside Dia.
3 in
Minimum Bend Radius (in)
9 in
Centerline Length (in)
120

Details

Type
Wire Insert
Pressure Rating
40 psi
Temp. Rating
-40 to 257°F
Construction
1-Ply
Vacuum (In. Hg)
15

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.