Zoro Homepage

Straight Hose Coolant Hose, 24018

  • Mfr # 24018

  • Zoro # G6817451


product price: $39.75
/ea

Key Features

Type
Hose
Pressure Rating
75 psi
Temp. Rating
-40 to 257°F
Inside Dia.
1-1/8 in
Construction
2-Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24018
Zoro #
G6817451
UPC #
72053108705
Country of Origin
Unknown

Dimensions

Inside Dia.
1-1/8 in
Centerline Length (in)
36

Details

Type
Hose
Pressure Rating
75 psi
Temp. Rating
-40 to 257°F
Construction
2-Ply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.