Zoro Homepage

Straight Hose Coolant Hose, 24036

  • Mfr # 24036

  • Zoro # G6836850


product price: $54.49
/ea

Key Features

Type
Hose
Inside Dia.
2-1/4 in
Temp. Rating
-40 to 257°F
Pressure Rating
40 psi
Centerline Length (in)
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24036
Zoro #
G6836850
UPC #
072053108798
Country of Origin
Unknown

Dimensions

Inside Dia.
2-1/4 in
Centerline Length (in)
36

Details

Type
Hose
Temp. Rating
-40 to 257°F
Pressure Rating
40 psi
Construction
2-Ply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.