Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Hose Coolant Hose, 24042

  • Mfr # 24042

  • Zoro # G6818739


product price: $74.49
/ea

Key Features

Length
3 ft
Pressure Rating
30 psi
Temp. Rating
-40 to 257°F
Inside Dia.
67 mm
Construction
2-Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24042
Zoro #
G6818739
UPC #
072053108828
Country of Origin
Unknown

Dimensions

Length
3 ft
Inside Dia.
67 mm

Details

Item
Hose
Pressure Rating
30 psi
Temp. Rating
-40 to 257°F
Construction
2-Ply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.