This item is Discontinued.

This item is Discontinued.
Straight Hose Coolant Hose, 24064 (Discontinued)
Mfr #
24064
Zoro #
G6827680
UPC # 72053108880
Country of Origin Unknown
Category Rubber Hoses & Lines
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24064
Zoro #
G6827680
UPC #
72053108880
Country of Origin
Unknown
Dimensions
Length
3 ft
Inside Dia.
102 mm
Details
Temp. Rating
-40 to 257°F
Pressure Rating
12 psi
Construction
2-Ply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.