Zoro Homepage

Straight Hose Coolant Hose, 24252

  • Mfr # 24252

  • Zoro # G6822318


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Pressure Rating
20 psi
Inside Dia.
3-1/4 in
Temp. Rating
-40 to 257°F
Centerline Length (in)
36
Construction
2-Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24252
Zoro #
G6822318
UPC #
7205313313
Country of Origin
Unknown

Dimensions

Inside Dia.
3-1/4 in
Centerline Length (in)
36

Details

Pressure Rating
20 psi
Temp. Rating
-40 to 257°F
Construction
2-Ply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.