This item is Discontinued.

Gates Straight Hose Coolant Hose, 24614 24614

This item is Discontinued.

Gates

Straight Hose Coolant Hose, 24614 (Discontinued)

Mfr # 24614
Zoro # G6820522
UPC # 770075629962
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24614
Zoro #
G6820522
UPC #
770075629962
Country of Origin
Unknown

Dimensions

Length
3 ft
Inside Dia.
7/8 in
Centerline Length (in)
36

Details

Material
EPDM
Application
Heavy-Duty Applications, Trucks, Buses and Off-Road Equipment
Features
Exceptionally high temperature rating; Exceeds SAE 20R1 specifications; Engineered with compounds which resist electrochemical degradation
Temp. Rating
-40 to 300°F
Pressure Rating
150 psi
Construction
2-Ply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.