Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Hose Coolant Hose, 24940

  • Mfr # 24940

  • Zoro # G6831110


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Application
Open-End Water Discharge Applications and Coolant on Marine and Stationary Engines Where Tight Bends or Suction Capabilities are Required
Tube Material
EPDM
Standards
Meets SAE 20R2 (20R5 Burst); Cover Meets D1 and D2
Color
Black
Temp. Rating
-40 to 257°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24940
Zoro #
G6831110
UPC #
072053177534
Country of Origin
Unknown

Dimensions

Inside Dia.
2-1/2 in
Exterior Dia.
2.96 in
Minimum Bend Radius (in)
6-1/2 in
Centerline Length (in)
60

Details

Application
Open-End Water Discharge Applications and Coolant on Marine and Stationary Engines Where Tight Bends or Suction Capabilities are Required
Tube Material
EPDM
Standards
Meets SAE 20R2 (20R5 Burst); Cover Meets D1 and D2
Color
Black
Temp. Rating
-40 to 257°F
Pressure Rating
50 psi
Design Factor
4:1
Vacuum (In. Hg)
20
Reinforcement
Multiple Plies of Synthetic Fabric and Two Built-In Helical Steel Wires
Cover Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.