This item is Discontinued.

Gates Straight Hose Coolant Hose, 24948 24948

This item is Discontinued.

Gates

Straight Hose Coolant Hose, 24948 (Discontinued)

Mfr # 24948
Zoro # G6825440
UPC # 72053177572
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24948
Zoro #
G6825440
UPC #
72053177572
Country of Origin
Unknown

Dimensions

Length
60 in
Inside Dia.
3 in
Exterior Dia.
3.43 in
Centerline Length (in)
60
Minimum Bend Radius (in)
9 in

Details

Standards
Meets SAE 20R2 ; Cover Meets D1 and D2
Application
Open-End Water Discharge Applications and Coolant on Marine and Stationary Engines Where Tight Bends or Suction Capabilities are Required
Tube Material
EPDM
Color
Black
Type
1-Ply
Features
Heavy-duty fabric reinforcement with helical carbon steel wire; Exceeds SAE 20R2 Type EC (Class D2 tube and cover) except in vacuum applications; Engineered with compounds which resist electrochemical degradation
Pressure Rating
40 psi
Temp. Rating
-40 to 257°F
Vacuum (In. Hg)
15
Reinforcement
Multiple Plies of Synthetic Fabric and Two Built-In Helical Steel Wires
Design Factor
4:1
Cover Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.