Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super HC Belts, 8V6000

  • Mfr # 8V6000

  • Zoro # G8026115


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
V-Belt
Gearbelt Series - Timing Belts
Super HC
Teeth Location - Timing Belts
Single Sided
Temp. Range
-51 to 121°C
Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8V6000
Zoro #
G8026115
UPC #
72053560022
Country of Origin
Mexico

Dimensions

Height
22 mm
Top Width
25 mm
Outside Length
15,240 mm

Details

Item - Timing Belts
V-Belt
Gearbelt Series - Timing Belts
Super HC
Teeth Location - Timing Belts
Single Sided
Temp. Range
-51 to 121°C
Material
Polychloroprene
Color
Black
Number of Ribs
1
V-Belt Section
8V
Banded Belt
Yes
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.