This item is Discontinued.

This item is Discontinued.
Super HC Molded Notch Belts, 3VX1088 (Discontinued)
Mfr #
3VX1088
Zoro #
G7922978
UPC # 770075152279
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3VX1088
Zoro #
G7922978
UPC #
770075152279
Country of Origin
United States
Dimensions
Top Width
10 mm
Height
8 mm
Outside Length
2764 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC
Teeth Location - Timing Belts
Single Sided
Temp. Range
-51 to 121°C
Material
Ethylene Elastomeric
Color
Black
Number of Ribs
1
V-Belt Section
3VX
Banded Belt
No
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.