Shop GATES
See all product information
Create Account
Super HC Molded Notch Belts, 5VX550
- Mfr # 5VX550
- Zoro # G7975934
product price:Â
$
48.99
/ea
Key Features
Top Width
0.63 in
Outside Length
55 in
Belt Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Inside Length
54.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX550
- Zoro #
- G7975934
- UPC #
- 72053455335
- Country of Origin
- United States
- Item
- V-Belt
- Belt Material
- Ethylene Elastomeric
- Reinforcing Cord Material
- Polyester
- Color
- Black
- Banded Belt
- No
- Maximum Operating Temperature
- +60°C (+250°F)
Dimensions
- Top Width
- 0.63 in
- Outside Length
- 55 in
- Inside Length
- 54.35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.