This item is Discontinued.

Gates Super HC Molded Notch PowerBand Belts, 12/3VX1250 12/3VX1250

This item is Discontinued.

Gates

Super HC Molded Notch PowerBand Belts, 12/3VX1250 (Discontinued)

Mfr # 12/3VX1250
Zoro # G7967324
UPC # 72053630954
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12/3VX1250
Zoro #
G7967324
UPC #
72053630954
Country of Origin
United States

Dimensions

Top Width
123 mm
Height
9 mm
Outside Length
3175 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC
Teeth Location - Timing Belts
Single Sided
Temp. Range
-51 to 121°C
Material
Ethylene Elastomeric
Color
Black
Number of Ribs
12
V-Belt Section
3VX
Banded Belt
No
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.