Zoro Homepage
This item is Discontinued.
Gates Super HC Molded Notch PowerBand Belts, 18/3VX800 18/3VX800

Super HC Molded Notch PowerBand Belts, 18/3VX800 (Discontinued)

  • Mfr # 18/3VX800
  • Zoro # G7902739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18/3VX800
Zoro #
G7902739
UPC #
72053768756
Country of Origin
United States

Dimensions

Height
9 mm
Top Width
185 mm
Outside Length
2032 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
Color
Black
Number of Ribs
18
V-Belt Section
3VX
Banded Belt
No
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.