This item is Discontinued.

Gates Super HC Molded Notch PowerBand Belts, 4/3VX1000 4/3VX1000

This item is Discontinued.

Gates

Super HC Molded Notch PowerBand Belts, 4/3VX1000 (Discontinued)

Mfr # 4/3VX1000
Zoro # G7967708
UPC # 72053277067
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/3VX1000
Zoro #
G7967708
UPC #
72053277067
Country of Origin
United States

Dimensions

Top Width
40 mm
Height
9 mm
Outside Length
2540 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
Color
Black
Number of Ribs
4
V-Belt Section
3VX
Banded Belt
No
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.