
Super HC Narrow Section Molded Notch V-Belt
Mfr # 3VX750
Zoro # G714898785
product price: $31.22
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VX750
Zoro #
G714898785
UPC #
72053016161
Country of Origin
United States
Description
Super HC Molded Notch V-Belts provide the solution for highhorsepower in limited drive weight or space applications. Our proprietary construction process provides a superior combination of flex and load-carrying capacity, transmitting up to 3X the horsepower versus comparably sized belts. With increased transmission efficiency this belt allows for a more compact and highly economical drive design.
Promotes smoother, quieter operation, with less slippage and belt wear for improved belt life reducing expensive maintenance time; NOTE: Available in 3VX, 5VX, and 8VX cross-sections as well as Super HC Molded Notch PowerBand joined V-belts; More compact design compared to classical section V-belts and optimally designed for high horsepower, space-constrained applications with small pulley diameter drives; Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration; Precision-ground straight sidewalls give a uniform wedging action and ensure the belt fits correctly in the pulley grooves for even wear and extended belt life; Molded notches reduce and evenly distribute thermal and bending stresses and reduce noise; Patented Ethylene Elastomeric compound construction protects belt against heat, ozone and sunlight; Meets ARPM/RMA IP-3-2 oil and heat resistance standards and ARPM/RMA IP-3-3 static conductivity requirements; Temperature Range: -70 Deg. F to +250 Deg. F (-57 Deg. C to +121 Deg. C)
Promotes smoother, quieter operation, with less slippage and belt wear for improved belt life reducing expensive maintenance time; NOTE: Available in 3VX, 5VX, and 8VX cross-sections as well as Super HC Molded Notch PowerBand joined V-belts; More compact design compared to classical section V-belts and optimally designed for high horsepower, space-constrained applications with small pulley diameter drives; Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration; Precision-ground straight sidewalls give a uniform wedging action and ensure the belt fits correctly in the pulley grooves for even wear and extended belt life; Molded notches reduce and evenly distribute thermal and bending stresses and reduce noise; Patented Ethylene Elastomeric compound construction protects belt against heat, ozone and sunlight; Meets ARPM/RMA IP-3-2 oil and heat resistance standards and ARPM/RMA IP-3-3 static conductivity requirements; Temperature Range: -70 Deg. F to +250 Deg. F (-57 Deg. C to +121 Deg. C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.