This item is Discontinued.

Gates Super HC PowerBand Belts, 16/3V450 16/3V450

This item is Discontinued.

Gates

Super HC PowerBand Belts, 16/3V450 (Discontinued)

Mfr # 16/3V450
Zoro # G7928264
UPC # 72053759549
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16/3V450
Zoro #
G7928264
UPC #
72053759549
Country of Origin
United States

Dimensions

Top Width
164 mm
Height
9 mm
Outside Length
1143 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC PowerBand
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
Color
Black
Number of Ribs
16
V-Belt Section
3V
Banded Belt
No
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.