Zoro Homepage

Super HC PowerBand Belts, 5/3V800

  • Mfr # 5/3V800

  • Zoro # G7934640


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC PowerBand
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/3V800
Zoro #
G7934640
UPC #
072053287677
Country of Origin
Mexico

Dimensions

Height
10 mm
Outside Length
2032 mm
Top Width
51 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC PowerBand
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
Color
Black
Number of Ribs
5
V-Belt Section
3V
Banded Belt
Yes
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.