
Super HC XP (Notched Premium) PowerBand Belts, 3/5VXP750
Mfr # 3/5VXP750
Zoro # G7955065
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC XP PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-51 to 121°C
Material
Ethylene Elastomeric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/5VXP750
Zoro #
G7955065
UPC #
770075644620
Country of Origin
United States
Dimensions
Height
14 mm
Outside Length
1905 mm
Top Width
51 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC XP PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-51 to 121°C
Material
Ethylene Elastomeric
Color
Green
Number of Ribs
3
V-Belt Section
5VX
Banded Belt
No
Core Cord
Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.