Zoro Homepage
This item is Discontinued.
Gates Super HC XP (Notched Premium) PowerBand Belts, 3/5VXP950 3/5VXP950

Super HC XP (Notched Premium) PowerBand Belts, 3/5VXP950 (Discontinued)

  • Mfr # 3/5VXP950
  • Zoro # G7967069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/5VXP950
Zoro #
G7967069
UPC #
770075644668
Country of Origin
United States

Dimensions

Height
14 mm
Outside Length
2413 mm
Top Width
51 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC XP PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-51 to 121°C
Material
Ethylene Elastomeric
Color
Green
Number of Ribs
3
V-Belt Section
5VX
Banded Belt
No
Core Cord
Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.