Zoro Homepage

Super HC XP (Notched Premium) PowerBand Belts, 5/5VXP710

  • Mfr # 5/5VXP710

  • Zoro # G7934990


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC XP PowerBand
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/5VXP710
Zoro #
G7934990
UPC #
770075644910
Country of Origin
United States

Dimensions

Height
14 mm
Top Width
86 mm
Outside Length
1803 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC XP PowerBand
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
Color
Green
Number of Ribs
5
V-Belt Section
5VX
Banded Belt
No
Core Cord
Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.