Zoro Homepage
This item is Discontinued.
Gates Synchro-Power Polyurethane Belts, AT10-700-20 AT10-700-20

Synchro-Power Polyurethane Belts, AT10-700-20 (Discontinued)

  • Mfr # AT10-700-20
  • Zoro # G8007949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT10-700-20
Zoro #
G8007949
UPC #
72053923919
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
700 mm
Top Width
20 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Synchro-Power
Number of Teeth - Timing Belts
70
Pitch - Timing Belts
10 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 80°C
Material
Polyurethane
Color
Blue
V-Belt Section
AT10
Core Cord
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.