Zoro Homepage
This item is Discontinued.
Gates Synchro-Power Polyurethane Belts, AT10-780-32 AT10-780-32

Synchro-Power Polyurethane Belts, AT10-780-32 (Discontinued)

  • Mfr # AT10-780-32
  • Zoro # G8012620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT10-780-32
Zoro #
G8012620
UPC #
72053924435
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
780 mm
Top Width
32 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Synchro-Power
Number of Teeth - Timing Belts
78
Pitch - Timing Belts
10 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 80°C
Material
Polyurethane
Color
Blue
V-Belt Section
AT10
Core Cord
Steel

Description

The GATES brand Synchro-Power Polyurethane Belts, AT10-780-32 is a blue belt made of polyurethane with a temperature range of -30 to 80°C. It has a V-Belt section of AT10.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.