This item is Discontinued.

This item is Discontinued.
Synchro-Power Polyurethane Belts, AT5-1050-4 (Discontinued)
Mfr #
AT5-1050-4
Zoro #
G8025887
UPC # 72053920475
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- AT5-1050-4
- Zoro #
- G8025887
- UPC #
- 72053920475
- Country of Origin
- United States
Dimensions
- Pitch Length - Timing Belts
- 1050 mm
- Top Width
- 4 mm
Details
- Item - Timing Belts
- Belt
- Gearbelt Series - Timing Belts
- Synchro-Power
- Number of Teeth - Timing Belts
- 210
- Pitch - Timing Belts
- 5 mm
- Teeth Location - Timing Belts
- Single Sided
- Material
- Polyurethane
- Temp. Range
- -30 to 80°C
- Color
- Blue
- V-Belt Section
- AT5
- Core Cord
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.