Zoro Homepage
This item is Discontinued.
Gates Synchro-Power Polyurethane Belts, AT5-255-100 AT5-255-100

Synchro-Power Polyurethane Belts, AT5-255-100 (Discontinued)

  • Mfr # AT5-255-100
  • Zoro # G8041567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT5-255-100
Zoro #
G8041567
UPC #
72053922912
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
255 mm
Top Width
100 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Synchro-Power
Number of Teeth - Timing Belts
51
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-30 to 80°C
Color
Blue
V-Belt Section
AT5
Core Cord
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.